Skip Content
SPRINGANCHOR SWIVEL 18-8 3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRINGANCHOR SWIVEL 18-8 3/8-16

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ20065SS
  • Mfr. Model # Z20065SS
  • UNSPSC # 31161900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel swivel spring anchors. Thread size 3/8-16, overall length 1-5/8 inches, thread length 1.250 inches, head height 0.360 inch, hole diameter 0.220 inches and CL of hole to top of thread 0.180 inches.

Technical Specs

  • Finish Plain
  • Hole Dia. (In.) 0.220
  • Item Spring Anchor
  • Material 18-8 Stainless Steel
  • Package Quantity 1
  • Overall Length (In.) 1-5/8
  • Thread Size 3/8-16
  • Type Swivel
  • Overall Length 1-5/8"
  • Hole Dia. 0.220"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List