Skip Content
SPRINGANCHOR SWIVEL 18-8 1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRINGANCHOR SWIVEL 18-8 1/4-20

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ20058SS
  • Mfr. Model # Z20058SS
  • UNSPSC # 31161900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel swivel spring anchors. Thread size 1/4-20, overall length 1-1/4 inches, thread length 0.875 inch, head height 0.250 inch, hole diameter 0.150 inch and CL of hole to top of thread 0.130 inch.

Technical Specs

  • Finish Plain
  • Material 18-8 Stainless Steel
  • Hole Dia. (In.) 0.150
  • Item Spring Anchor
  • Overall Length (In.) 1-1/4
  • Package Quantity 1
  • Thread Size 1/4-20
  • Type Swivel
  • Overall Length 1-1/4"
  • Hole Dia. 0.150"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List