Skip Content
SPRINGANCHOR STATIONARY 18-8 3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRINGANCHOR STATIONARY 18-8 3/8-16

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ20014SS
  • Mfr. Model # Z20014SS
  • UNSPSC # 31161900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel stationary spring anchors. Thread size 3/8-16, overall length 1-5/8 inches, thread length 1.250, head height 0.360 inch, hole diameter 0.220, and CL of hole to top of thread 0.180 inch.

Technical Specs

  • Finish Plain
  • Hole Dia. (In.) 0.220
  • Item Spring Anchor
  • Material 18-8 Stainless Steel
  • Overall Length (In.) 1-5/8
  • Thread Size 3/8-16
  • Package Quantity 1
  • Overall Length 1-5/8"
  • Type Stationary
  • Hole Dia. 0.220"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list