SPRING TOGGLE BOLT 3/8 X 3IN ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING TOGGLE BOLT 3/8 X 3IN ROUND

COBRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBR500C2572
  • Mfr. Model # 500C2572
  • UNSPSC # 31161609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.145 lbs

Product Details

Spring toggle bolt is ideal for use where a strong hold in hollow wall or hollow core is a must. Size 3/8 x 3 inches.

Technical Specs

  • Usable Length 2-1/4"
  • Screw Length 3"
  • Item Spring Toggle Bolt
  • Size 3/8" x 3"
  • Drill Size 1"
  • Grip Range 1"
  • Head Dia. 3/8"
  • Head Type Pan
  • Bolt Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list