SPRING SUMMER MENS JKT GREY BLK S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPRING SUMMER MENS JKT GREY BLK S

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP5409S
  • Mfr. Model # P5409S
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Gray
  • Length 31"
  • Item Jacket
  • Material 48% Nylon/52% Cotton
  • Size Small
  • Closure Type Zipper, Snap
  • Fabric Weight 7.8 oz.
  • Insulated No
  • Fits Chest Size 34"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 4
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list