Skip Content
SPRING SUMMER MENS JKT GREY BLK M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPRING SUMMER MENS JKT GREY BLK M

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP5409M
  • Mfr. Model # P5409M
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Gray
  • Item Jacket
  • Material 48% Nylon/52% Cotton
  • Length 31"
  • Size Medium
  • Closure Type Zipper, Snap
  • Fabric Weight 7.8 oz.
  • Insulated No
  • Gender Men's
  • Fits Chest Size 36" - 38"
  • Number of Outside Pockets 4
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list