Skip Content
SPRING STEEL GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING STEEL GAS

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EYJ5
  • Mfr. Model # 6EYJ5
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Material Steel
  • Fitting Type None
  • Item Gas Spring
  • Stroke 7.87"
  • Type Standard
  • Locking No
  • Force 150
  • Cylinder Dia. 0.87"
  • Rod Dia. 0.39"
  • Rod Thread Size M8
  • Compressed Length 10.36"
  • Extended Length 18.23"
  • Adjustable Resistance No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list