SPRING SNAP,HD,STEEL,L 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPRING SNAP,HD,STEEL,L 4 IN

LUCKY LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FCE8
  • Mfr. Model # 4FCE8
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish 316 Stainless Steel
  • Type Load Rated
  • Item Spring Snap, Heavy-Duty
  • Overall Length 4"
  • Material Stainless Steel
  • Stock Thickness 3/8"
  • Application Restrictions Not for Lifting
  • Eye Inside Dia. 5/8"
  • Max. Load Capacity 600 lbs.
  • Snap Opening 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list