Skip Content
SPRING SNAP,HD,STEEL,L 4 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING SNAP,HD,STEEL,L 4 5/8 IN

LUCKY LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FCR3
  • Mfr. Model # 4FCR3
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Finish 316 Stainless Steel
  • Item Spring Snap, Heavy-Duty
  • Material Steel Wire
  • Type Load Rated
  • Eye Inside Dia. 9/16"
  • Overall Length 4-5/8"
  • Stock Thickness 7/16"
  • Snap Opening 13/16"
  • Application Restrictions Not for Lifting
  • Max. Load Capacity 1,320 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list