Skip Content
SPRING SNAP,HD,STEEL,L 4 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPRING SNAP,HD,STEEL,L 4 5/8 IN

LUCKY LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FCP8
  • Mfr. Model # 4FCP8
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Finish 316 Stainless Steel
  • Type Load Rated
  • Item Spring Snap, Heavy-Duty
  • Eye Inside Dia. 11/16"
  • Stock Thickness 7/16"
  • Material Steel Wire
  • Application Restrictions Not for Lifting
  • Overall Length 4-5/8"
  • Snap Opening 13/16"
  • Max. Load Capacity 1,320 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list