SPRING SNAP,HD,STEEL,L 3 3/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING SNAP,HD,STEEL,L 3 3/16 IN

LUCKY LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GGR2
  • Mfr. Model # 4GGR2
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Finish 316 Stainless Steel
  • Material Steel Wire
  • Item Spring Snap, Heavy-Duty
  • Type Load Rated
  • Overall Length 3-3/16"
  • Eye Inside Dia. 7/16"
  • Stock Thickness 5/16"
  • Max. Load Capacity 887 lbs.
  • Snap Opening 1/2"
  • Application Restrictions Not for Lifting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list