Skip Content
SPRING SNAP,HD,STEEL,L 2 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPRING SNAP,HD,STEEL,L 2 3/8 IN

LUCKY LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GGN5
  • Mfr. Model # 4GGN5
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Black Resin
  • Item Spring Snap, Heavy-Duty
  • Material Mild Steel Deformed
  • Type Load Rated
  • Stock Thickness 1/4"
  • Max. Load Capacity 205 lbs.
  • Application Restrictions Not for Lifting
  • Overall Length 2-3/8"
  • Snap Opening 5/16"
  • Eye Inside Dia. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list