Skip Content
SPRING SNAP,HD,STEEL,L 2 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPRING SNAP,HD,STEEL,L 2 3/8 IN

LUCKY LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FCP5
  • Mfr. Model # 4FCP5
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish 316 Stainless Steel
  • Type Load Rated
  • Material Steel Wire
  • Item Spring Snap, Heavy-Duty
  • Overall Length 2-3/8"
  • Eye Inside Dia. 5/16"
  • Max. Load Capacity 500 lbs.
  • Snap Opening 3/8"
  • Stock Thickness 1/4"
  • Application Restrictions Not for Lifting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list