Skip Content
SPRING SNAP,HD,STEEL,L 2 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SPRING SNAP,HD,STEEL,L 2 3/8 IN

LUCKY LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FCE6
  • Mfr. Model # 4FCE6
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish 316 Stainless Steel
  • Item Spring Snap, Heavy-Duty
  • Type Load Rated
  • Overall Length 2-3/8"
  • Eye Inside Dia. 3/8"
  • Material Stainless Steel
  • Stock Thickness 1/4"
  • Application Restrictions Not for Lifting
  • Max. Load Capacity 280 lbs.
  • Snap Opening 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list