Skip Content
SPRING SCISSOR TABLE 4,500 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING SCISSOR TABLE 4,500 LB CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSST45
  • Mfr. Model # SST45
  • UNSPSC # 24101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Spring Scissor Table
  • Load Capacity 400 - 4,500 lbs.
  • Overall Height 27-1/2"
  • Overall Length 43-5/8"
  • Platform Length 43-5/8"
  • Platform Width 43-5/8"
  • Overall Width 43-5/8"
  • Lifting Height Min. 9"
  • Lifting Height Max. 27-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list