Skip Content
SPRING SAFETY 40LB MODEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING SAFETY 40LB MODEL

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBL20302001
  • Mfr. Model # 20302001
  • UNSPSC # 39121303
  • CATALOGUE PAGE # 1338
  • Shipping Weight 0.2 lbs

Product Details

Bus drop strain relief safety spring, zinc plated steel, 40 lb. spring, 500 lb. breaking strength, 8-1/4 inch length ( no load ), 3/4 inch diameter.

Technical Specs

  • Standards UL Listed, CSA Certified
  • Item Bus Drop Safety Spring
  • Material Zinc Plated Steel
  • Diameter 3/4"
  • Length (No Load) 8-1/4"
  • Approx. Breaking Strength 500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list