SPRING RETURN REEL,852 PSI MAX PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SPRING RETURN REEL,852 PSI MAX PRESSURE

LIQUIDYNAMICS INC.

Web Price : $1,496.18 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GUS45NA98
  • Mfr. Model # 88402DEF-50
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.4 lbs

Technical Specs

  • Application Diesel Exhaust Fluid, Water
  • Includes Ball Stop
  • Finish Powder Coated
  • Bearings Permanently Lubricated
  • Drive Type Spring Return
  • Item Spring Return Reel
  • Latch Spring Loaded
  • Mounting Floor, Wall, Ceiling, Bench and Vehicles
  • Housing Material Stainless Steel
  • Overall Length 21"
  • Overall Height 23-1/2"
  • Swivel Material Stainless Steel
  • Seal Type Urethane
  • Overall Width 11-3/4"
  • Max. Pressure 852 psi
  • Hose Ends 3/4" (M)NPT
  • Hose Outlet 3/4" (M)NPT
  • Hose Material Peroxide Cured EPDM
  • Hose Inside Dia. 3/4"
  • Hose Length 50 ft.
  • Reel Inlet 3/4" (F)NPT
  • Duty Rating Heavy Duty, Industrial
  • Hose Included Yes

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list