Skip Content
SPRING PIN SLOTTED 5/16X1 5/16X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING PIN SLOTTED 5/16X1 5/16X1

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC300-444
  • Mfr. Model # 300-444
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Slotted spring pin, package of 50. Size 5/16 x 1 inch.

Technical Specs

  • Package Quantity 50
  • Nominal Diameter 5/16"
  • Item Slotted Spring Pins
  • Material High-Carbon Spring Steel
  • Overall Length 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List