Skip Content
SPRING PIN SLOTTED 3/8X1 3/8X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING PIN SLOTTED 3/8X1 3/8X1

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC300-489
  • Mfr. Model # 300-489
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Slotted spring pin, package of 50. Size 3/8 x 1 inch.

Technical Specs

  • Package Quantity 50
  • Nominal Diameter 3/8"
  • Material High-Carbon Spring Steel
  • Item Slotted Spring Pins
  • Overall Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list