Skip Content
SPRING PIN D1481 M8X60MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING PIN D1481 M8X60MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39100.080.0060
  • Mfr. Model # M39100.080.0060
  • UNSPSC # 31163201
  • CATALOGUE PAGE # 956
  • Shipping Weight 1.48 lbs

Technical Specs

  • Finish Plain
  • Item Spring Pin
  • Material Spring Steel
  • Package Quantity 50
  • Type Straight, Slotted, Heavy-Duty
  • Overall Length 60 mm
  • Meets ISO 8752
  • Wall Thickness 1.50mm
  • Actual Dia. (Min.-Max) 8.5 - 8.8
  • Rockwell Hardness 420-560 HV30
  • Chamfer Length Reference 1.60 mm
  • Chamfer Diameter 5.5 mm
  • Nominal Diameter 8.0 mm
  • Chamfer Length (Min.) 1.6mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List