Skip Content
SPRING PIN D1481 M8X40MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING PIN D1481 M8X40MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39100.080.0040
  • Mfr. Model # M39100.080.0040
  • UNSPSC # 31163201
  • CATALOGUE PAGE # 956
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Spring Pin
  • Finish Plain
  • Package Quantity 50
  • Material Spring Steel
  • Type Straight, Slotted, Heavy-Duty
  • Meets ISO 8752
  • Overall Length 40 mm
  • Rockwell Hardness 420-560 HV30
  • Wall Thickness 1.50mm
  • Actual Dia. (Min.-Max) 8.5 - 8.8
  • Nominal Diameter 8.0 mm
  • Chamfer Length Reference 1.60 mm
  • Chamfer Diameter 5.5 mm
  • Chamfer Length (Min.) 1.6mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list