Skip Content
SPRING PIN D1481 M6X26MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING PIN D1481 M6X26MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39100.060.0026
  • Mfr. Model # M39100.060.0026
  • UNSPSC # 31163201
  • CATALOGUE PAGE # 956
  • Shipping Weight 0.77 lbs

Technical Specs

  • Item Spring Pin
  • Finish Plain
  • Package Quantity 100
  • Material Spring Steel
  • Type Straight, Slotted, Heavy-Duty
  • Overall Length 26 mm
  • Actual Dia. (Min.-Max) 6.4 - 6.7
  • Rockwell Hardness 420-560 HV30
  • Wall Thickness 1.25mm
  • Meets ISO 8752
  • Chamfer Diameter 3.9 mm
  • Nominal Diameter 6.0 mm
  • Chamfer Length Reference 1.20 mm
  • Chamfer Length (Min.) 1.2mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list