Skip Content
SPRING PIN D1481 M3X26MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING PIN D1481 M3X26MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39100.030.0026
  • Mfr. Model # M39100.030.0026
  • UNSPSC # 31163201
  • CATALOGUE PAGE # 956
  • Shipping Weight 0.19 lbs

Technical Specs

  • Type Straight, Slotted, Heavy-Duty
  • Item Spring Pin
  • Package Quantity 100
  • Material Spring Steel
  • Overall Length 26 mm
  • Finish Plain
  • Meets ISO 8752
  • Rockwell Hardness 420-560 HV30
  • Actual Dia. (Min.-Max) 3.3 - 3.5
  • Nominal Diameter 3.0 mm
  • Wall Thickness 0.60mm
  • Chamfer Diameter 2.1 mm
  • Chamfer Length Reference 0.50 mm
  • Chamfer Length (Min.) 0.5mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List