Skip Content
SPRING PIN D1481 M3X22MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING PIN D1481 M3X22MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39100.030.0022
  • Mfr. Model # M39100.030.0022
  • UNSPSC # 31163201
  • CATALOGUE PAGE # 956
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Spring Pin
  • Finish Plain
  • Package Quantity 100
  • Material Spring Steel
  • Type Straight, Slotted, Heavy-Duty
  • Overall Length 22 mm
  • Meets ISO 8752
  • Actual Dia. (Min.-Max) 3.3 - 3.5
  • Rockwell Hardness 420-560 HV30
  • Nominal Diameter 3.0 mm
  • Wall Thickness 0.60mm
  • Chamfer Diameter 2.1 mm
  • Chamfer Length Reference 0.50 mm
  • Chamfer Length (Min.) 0.5mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list