Skip Content
SPRING PIN D1481 M20X60MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING PIN D1481 M20X60MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39100.200.0060
  • Mfr. Model # M39100.200.0060
  • UNSPSC # 31163201
  • CATALOGUE PAGE # 956
  • Shipping Weight 1.01 lbs

Technical Specs

  • Finish Plain
  • Package Quantity 5
  • Item Spring Pin
  • Material Spring Steel
  • Type Straight, Slotted, Heavy-Duty
  • Overall Length 60 mm
  • Meets ISO 8752
  • Actual Dia. (Min.-Max) 20.5 - 20.9
  • Rockwell Hardness 420-560 HV30
  • Nominal Diameter 20.0 mm
  • Wall Thickness 4.00mm
  • Chamfer Diameter 12.5 mm
  • Chamfer Length Reference 3.00 mm
  • Chamfer Length (Min.) 3mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list