Skip Content
SPRING PIN D1481 M20X50MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING PIN D1481 M20X50MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39100.200.0050
  • Mfr. Model # M39100.200.0050
  • UNSPSC # 31163201
  • CATALOGUE PAGE # 956
  • Shipping Weight 0.84 lbs

Technical Specs

  • Finish Plain
  • Item Spring Pin
  • Package Quantity 5
  • Material Spring Steel
  • Overall Length 50 mm
  • Type Straight, Slotted, Heavy-Duty
  • Meets ISO 8752
  • Rockwell Hardness 420-560 HV30
  • Actual Dia. (Min.-Max) 20.5 - 20.9
  • Wall Thickness 4.00mm
  • Nominal Diameter 20.0 mm
  • Chamfer Diameter 12.5 mm
  • Chamfer Length Reference 3.00 mm
  • Chamfer Length (Min.) 3mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list