Skip Content
SPRING PIN D1481 M12X40MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING PIN D1481 M12X40MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39100.120.0040
  • Mfr. Model # M39100.120.0040
  • UNSPSC # 31163201
  • CATALOGUE PAGE # 956
  • Shipping Weight 1.22 lbs

Technical Specs

  • Finish Plain
  • Material Spring Steel
  • Item Spring Pin
  • Type Straight, Slotted, Heavy-Duty
  • Package Quantity 25
  • Overall Length 40 mm
  • Nominal Diameter 12.0 mm
  • Actual Dia. (Min.-Max) 12.5 - 12.8
  • Wall Thickness 2.50mm
  • Meets ISO 8752
  • Rockwell Hardness 420-560 HV30
  • Chamfer Diameter 7.5 mm
  • Chamfer Length Reference 2.00 mm
  • Chamfer Length (Min.) 2mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list