Skip Content
SPRING PIN D1481 M10X50MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING PIN D1481 M10X50MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39100.100.0050
  • Mfr. Model # M39100.100.0050
  • UNSPSC # 31163201
  • CATALOGUE PAGE # 956
  • Shipping Weight 1.01 lbs

Technical Specs

  • Finish Plain
  • Item Spring Pin
  • Material Spring Steel
  • Package Quantity 25
  • Type Straight, Slotted, Heavy-Duty
  • Overall Length 50 mm
  • Actual Dia. (Min.-Max) 10.5 - 10.8
  • Rockwell Hardness 420-560 HV30
  • Meets ISO 8752
  • Nominal Diameter 10.0 mm
  • Chamfer Diameter 6.5 mm
  • Wall Thickness 2.00mm
  • Chamfer Length Reference 2.00 mm
  • Chamfer Length (Min.) 2mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List