Skip Content
SPRING PIN D1481 M10X30MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING PIN D1481 M10X30MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39100.100.0030
  • Mfr. Model # M39100.100.0030
  • UNSPSC # 31163201
  • CATALOGUE PAGE # 956
  • Shipping Weight 1.22 lbs

Technical Specs

  • Item Spring Pin
  • Package Quantity 50
  • Rockwell Hardness 420-560 HV30
  • Actual Dia. (Min.-Max) 10.5 - 10.8
  • Wall Thickness 2.00mm
  • Chamfer Length Reference 2.00 mm
  • Chamfer Diameter 6.5 mm
  • Nominal Diameter 10.0 mm
  • Chamfer Length (Min.) 2mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list