Skip Content
SPRING PIN D1481 M1.5X6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING PIN D1481 M1.5X6MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39100.015.0006
  • Mfr. Model # M39100.015.0006
  • UNSPSC # 31163201
  • CATALOGUE PAGE # 956
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Plain
  • Material Spring Steel
  • Item Spring Pin
  • Package Quantity 100
  • Meets ISO 8752
  • Overall Length 6 mm
  • Type Straight, Slotted, Heavy-Duty
  • Rockwell Hardness 420-560 HV30
  • Actual Dia. (Min.-Max) 1.7 - 1.8
  • Wall Thickness 0.30mm
  • Nominal Diameter 1.5 mm
  • Chamfer Diameter 1.1 mm
  • Chamfer Length Reference 0.25 mm
  • Chamfer Length (Min.) 0.25mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list