Skip Content
SPRING NUT,FLAT,8-32,STEEL,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING NUT,FLAT,8-32,STEEL,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LAR8
  • Mfr. Model # 1LAR8
  • UNSPSC # 31161721
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Length 0.500"
  • Item Spring Nut
  • Thickness 0.017"
  • Shape -
  • Width 0.310"
  • For Panel Thickness -
  • Center of Hole to Panel Edge -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list