SPRING METAL WEATHERSTRIP,17 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING METAL WEATHERSTRIP,17 FT L

GRAINGER APPROVED

Web Price : $75.86 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRR9
  • Mfr. Model # 2RRR9
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Technical Specs

  • Overall Length 17 ft.
  • For Use With Storm Doors and Windows
  • Item Screen Door Weatherstrip
  • Overall Width 1/4"
  • Sold As 5 Strips
  • Insert Material Polypropylene Pile
  • Colour Bronze
  • Overall Height 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list