SPRING LOADED SELF OPENING LID SUPP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING LOADED SELF OPENING LID SUPP

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CRP4
  • Mfr. Model # 4CRP4
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Finish Polished
  • Material 304 Stainless Steel
  • Item Spring Loaded Self Opening Lid Support
  • Package Quantity 1
  • Torque (In.-Lbs.) 26
  • Type Soft Spring Tension
  • Hardware Not Included
  • Opening Angle (Deg.) 26
  • Min. Opening Width (In.) 6
  • Max. Angle (Deg.) 70
  • Min. Opening Depth (In.) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list