Skip Content
SPRING LOADED SELF OPENING LID SUPP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING LOADED SELF OPENING LID SUPP

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CRL3
  • Mfr. Model # 4CRL3
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Finish Satin
  • Load Capacity (Lb.) 5.5
  • Item Spring Loaded Self Opening Lid Support
  • Material 304 Stainless Steel
  • Hand Non-Handed
  • Package Quantity 1
  • Hardware Not Included
  • Min. Opening Depth (In.) 2.204
  • Min. Opening Width (In.) 10.750
  • Max. Angle (Deg.) 90

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list