SPRING LOADED CRASH CHN ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING LOADED CRASH CHN ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMK7
  • Mfr. Model # 1XMK7
  • UNSPSC # 30171502
  • CATALOGUE PAGE # 1107
  • Shipping Weight 0.9 lbs

Product Details

Heavy-Duty spring door stop. Helps keep door from opening too far and also to reduce stress on door hinges and closers. Mounting screws included. Draw bar spring on both ends. Chain is wrapped in vinyl (gray) lear resistant cover.

Technical Specs

  • Closer Type Heavy-Duty
  • Item Heavy-Duty Spring Door Stop
  • Finish Zinc Plated
  • Projection from Wall 1-1/8"
  • Height 1-1/8"
  • Material Steel
  • Hardware Included

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list