SPRING LOADED BARREL BOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING LOADED BARREL BOLT

LAMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CHZ7
  • Mfr. Model # 5CHZ7
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Finish Stainless Steel
  • Height 51/64"
  • Length 5-29/32"
  • Material 304 Stainless Steel/303 Stainless Steel
  • Item Barrel Bolt
  • Width 1-19/64"
  • Operation Type Spring Loaded
  • Hardware Included
  • Bolt Head Dia. 11/32"
  • Throw Size 2-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list