Skip Content
SPRING LIFT CABLE STEEL PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPRING LIFT CABLE STEEL PK 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XNB5
  • Mfr. Model # 1XNB5
  • UNSPSC # 31151705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Finish Galvanized
  • For Use With Rear Extension Spring Garage Doors
  • Height (In.) 3/32
  • Item Spring Lift Cable
  • Material Steel
  • Length (In.) 144
  • Hardware Not Included
  • Package Quantity 2
  • Width (In.) 3/32
  • Type Extension

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list