Skip Content
SPRING LIFT CABLE,1/8 IN,116 IN.,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING LIFT CABLE,1/8 IN,116 IN.,PK

AMERICAN GARAGE DOOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MVF7
  • Mfr. Model # 5MVF7
  • UNSPSC # 31151705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Includes Thimble
  • Item Stainless Steel Spring Lift Cable Assembly
  • Material Stainless Steel
  • Length (In.) 116
  • Outside Dia. 1/8"
  • Package Quantity 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list