SPRING HOLE PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING HOLE PLUG

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPW9997C
  • Mfr. Model # 9997C
  • UNSPSC # 40141706
  • CATALOGUE PAGE # 2046
  • Shipping Weight 0.5 lbs

Product Details

Super Erecta(R) hole plug.

Technical Specs

  • Package Quantity 1
  • Item Hole Plug
  • Hole Dia. 1-1/8"
  • Temp. Range (F) -20 Degrees F - 120 Degrees F
  • Material Low Carbon Steel
  • Colour Chrome Plated
  • Thickness 0.019"
  • Rockwell Hardness B70 to B85
  • Head Dia. 1-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list