Skip Content
SPRING HINGE,2-3/4X2-9/16X0.045 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING HINGE,2-3/4X2-9/16X0.045 IN,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RBU7
  • Mfr. Model # 1RBU7
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Bearing Type Plain
  • Finish Black
  • Item Hinge
  • Material Steel
  • Holes per Leaf 3
  • Mounting Full Surface
  • Pin Type Non Removable
  • Pin Material -
  • Corners Rounded
  • Range of Motion 270 Degrees
  • Holes With
  • Frame Leaf Height 1-1/8"
  • Door Leaf Height 1-1/8"
  • Ligature Resistant No
  • Door Leaf Thickness 0.045"
  • Frame Leaf Thickness 0.045"
  • Orientation Non Handed
  • Hardware Included
  • Door Leaf Width 2-9/16"
  • Frame Leaf Width 2-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list