SPRING FOOT VALVE 3/4FNPT BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING FOOT VALVE 3/4FNPT BRONZE

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YM09
  • Mfr. Model # 5YM09
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Spring Foot Valve
  • Mounting Position -
  • Seat Material -
  • Spring Material Stainless Steel
  • Compliance -
  • Size 3/4"
  • Material of Construction Lead Free Bronze
  • Length 3-3/4"
  • Max. Temp. 180 Degrees F
  • Width 1-1/2"
  • Overall Height 1-1/2"
  • Screen Material Stainless Steel
  • Seal Material Nitrile
  • Standards ASTM B62
  • Flow 13 gpm
  • Sub-Category Bronze
  • Connection Type FNPT
  • Cracking Pressure 0.5 psi
  • Max. Water Pressure 250 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list