Skip Content
SPRING FOOT VALVE,2 IN,FNPT,BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING FOOT VALVE,2 IN,FNPT,BRONZE

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YM13
  • Mfr. Model # 5YM13
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Material of Construction Lead Free Bronze
  • Item Spring Foot Valve
  • Size 2"
  • Mounting Position -
  • Seat Material -
  • Spring Material Stainless Steel
  • Compliance -
  • Length 3"
  • Max. Temp. 180 Degrees F
  • Overall Height 7-1/2"
  • Width 3"
  • Screen Material Stainless Steel
  • Seal Material Nitrile
  • Standards ASTM B62
  • Flow 30 gpm
  • Sub-Category Bronze
  • Cracking Pressure 0.5 psi
  • Connection Type FNPT
  • Max. Water Pressure 250 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list