Skip Content
SPRING FLOOR MT ISLTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING FLOOR MT ISLTR

MASON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5C133
  • Mfr. Model # 5C133
  • UNSPSC # 23153130
  • CATALOGUE PAGE # 665
  • Shipping Weight 7.0 lbs

Product Details

Improved performance as deflections increase. Bolt to beam. Nonskid pads reduce need for bolting to floors. Sponge rubber guides improve stability. Select mounting based on weight distribution.

Technical Specs

  • Height 5-5/8"
  • Item Vibration Isolator
  • Width 2-3/4"
  • Color Mark White
  • Deflection 0.75" - 1.12"
  • Spring Color White
  • Dimension T 1/2"
  • Bolt Size 1/2" x 4"
  • Dimension A 5-3/4"
  • Dimension L 8-1/4"
  • Capacity Range 500 lbs. - 750 lbs.
  • Dimension HCL 6-1/2"
  • Dimension HCW 1-1/2"
  • Dimension MBD 3/8"
  • Dimension SBC 7-1/4"
  • Dimension SW 7/16"
  • Dimension H 5-5/8"
  • Isolator Type Spring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list