SPRING EXTENSION 9/16IN DIA 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING EXTENSION 9/16IN DIA 2/PK

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL24143
  • Mfr. Model # 24143
  • UNSPSC # 31161907
  • CATALOGUE PAGE # 642
  • Shipping Weight 0.044 lbs

Product Details

Extension spring, 9/16 inch outside diameter, 3 inch length, 0.054 inch wire diameter, 2 per package.

Technical Specs

  • Package Quantity 2
  • Wire Dia. 0.054"
  • Load (Lbs.) 9.2
  • Material Spring Steel
  • Outside Dia. 9/16"
  • Finish Phosphate and Oil
  • Item Extension Spring
  • Type Extension Spring
  • Overall Length 3"
  • Meets/Exceeds SAE Steel grade
  • Spring Rate (Lbs./In.) 2.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list