Skip Content
SPRING EXTENSION 6 OAL 5/32 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING EXTENSION 6 OAL 5/32 OD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NAF7
  • Mfr. Model # 1NAF7
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Extension Spring
  • Finish Zinc Plated
  • Material High Carbon Steel
  • Outside Dia. 1/2"
  • Package Quantity 3
  • Type Utility
  • Load (Lbs.) 16.8
  • Wire Dia. 0.063"
  • End Type Crossover Center Loops
  • Overall Length 6"
  • Meets/Exceeds ASTM A227
  • Deflection @ Load 10"
  • Constant -
  • Fabric Sleeve Outside Dia. -
  • Initial Tension (Lbs.) -
  • Spring Rate (Lbs./In.) 3.25
  • Coils Per Inch -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list