SPRING EXTENSION 5/8IN DIA 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING EXTENSION 5/8IN DIA 2/PK

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL24181
  • Mfr. Model # 24181
  • UNSPSC # 31161907
  • CATALOGUE PAGE # 642
  • Shipping Weight 0.07 lbs

Product Details

Extension spring, 5/8 inch outside diameter, 3-1/4 inch length, 0.072 inch wire diameter, 2 per package.

Technical Specs

  • Package Quantity 2
  • Wire Dia. 0.072"
  • Load (Lbs.) 19
  • Item Extension Spring
  • Finish Phosphate and Oil
  • Outside Dia. 5/8"
  • Material Spring Steel
  • Type Extension Spring
  • Overall Length 3-1/4"
  • Meets/Exceeds SAE Steel grade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list