Skip Content
SPRING EXTENSION 5/16IN DIA 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING EXTENSION 5/16IN DIA 2/PK

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL24155
  • Mfr. Model # 24155
  • UNSPSC # 31161907
  • CATALOGUE PAGE # 642
  • Shipping Weight 0.022 lbs

Product Details

Extension spring, 5/16 inch outside diameter, 3 inch length, 0.028 inch wire diameter, 2 per package.

Technical Specs

  • Package Quantity 2
  • Wire Dia. 0.028"
  • Load (Lbs.) 3.5
  • Material Spring Steel
  • Outside Dia. 5/16"
  • Item Extension Spring
  • Finish Phosphate and Oil
  • Type Extension Spring
  • Meets/Exceeds SAE Steel grade
  • Overall Length 3"
  • Spring Rate (Lbs./In.) 0.41

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list