Skip Content
SPRING EXTENSION 3/4IN DIA 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING EXTENSION 3/4IN DIA 2/PK

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL24187
  • Mfr. Model # 24187
  • UNSPSC # 31161907
  • CATALOGUE PAGE # 642
  • Shipping Weight 0.1 lbs

Product Details

Extension spring, 3/4 inch outside diameter, 2-7/8 inch length, 0.105 inch wire diameter, 2 per package.

Technical Specs

  • Package Quantity 2
  • Wire Dia. 0.105"
  • Load (Lbs.) 60
  • Outside Dia. 3/4"
  • Finish Phosphate and Oil
  • Material Spring Steel
  • Item Extension Spring
  • Type Extension Spring
  • Overall Length 2-7/8"
  • Meets/Exceeds SAE Steel grade
  • Spring Rate (Lbs./In.) 39

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list