Skip Content
SPRING EXTENSION 1IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING EXTENSION 1IN DIA

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL24303
  • Mfr. Model # 24303
  • UNSPSC # 31161907
  • CATALOGUE PAGE # 642
  • Shipping Weight 0.705 lbs

Product Details

Extension spring, 1 inch outside diameter, 12 inch length, 0.105 inch wire diameter, 1 per package.

Technical Specs

  • Package Quantity 1
  • Load (Lbs.) 35
  • Wire Dia. 0.105"
  • Finish Phosphate and Oil
  • Item Extension Spring
  • Outside Dia. 1"
  • Type Extension Spring
  • Overall Length 12"
  • Meets/Exceeds SAE Steel grade
  • Spring Rate (Lbs./In.) 2.4
  • Material Spring Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List