Skip Content
SPRING EXTENSION 1IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING EXTENSION 1IN DIA

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL24269
  • Mfr. Model # 24269
  • UNSPSC # 31161907
  • CATALOGUE PAGE # 642
  • Shipping Weight 0.53 lbs

Product Details

Extension spring, 1 inch outside diameter, 7 inch length, 0.135 inch wire diameter, 1 per package.

Technical Specs

  • Package Quantity 1
  • Load (Lbs.) 75
  • Wire Dia. 0.135"
  • Item Extension Spring
  • Outside Dia. 1"
  • Finish Phosphate and Oil
  • Material Spring Steel
  • Overall Length 7"
  • Meets/Exceeds SAE Steel grade
  • Spring Rate (Lbs./In.) 18
  • Type Extension Spring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list